Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown
PANDUIT #LCD2-38D-Q

Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown

SKU # 07498338301 Manufacturer Series: LCD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.00 x 0.66"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Navy: 60 Navy
Screw/​Stud Size: 3/8"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.00 x 0.66"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Navy - 60 Navy; Screw/Stud Size - 3/8"; Color Code - Brown; Additional Information - Conductor Inspection Hole. Package: 25; Manufacturer Series - LCD

Additional Info: Conductor Inspection Hole. Package: 25