Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown
PANDUIT #LCC2-38CWF-Q

Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown

SKU # 07498380599 Manufacturer Series: LCC-WF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / 90 Degree
Lug L x Tongue W: 2.31 x 0.66 in.
Stud Holes: 2H
Stud Hole Spacing: 0.88 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/90 Deg; Lug L x Tongue W - 2.31 x 0.66 in.; Stud Holes - 2H; Stud Hole Spacing - 0.88 in. Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 3/8 in.; Color Code - Brown; Manufacturer Series - LCC-WF