Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown
PANDUIT #LCC2-38-Q

Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown

SKU # 07498338248 Manufacturer Series: LCC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.09 x 0.66"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Navy: 60 Navy
Screw/​Stud Size: 3/8"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.09 x 0.66"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Navy - 60 Navy; Screw/Stud Size - 3/8"; Color Code - Brown; Additional Information - Package: 25; Manufacturer Series - LCC

Additional Info: Package: 25