Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 1 AWG; Green
PANDUIT #LCD1-38DF-E

Lug, Compression; Copper; 3/8 in.; 2 Holes; 1 AWG; Green

SKU # 07498356848 Manufacturer Series: LCD-F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Lug L x Tongue W: 2.51 x 0.70 in.
Stud Holes: 2H
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Green

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 2.51 x 0.70 in.; Stud Holes - 2H; Stud Hole Spacing - 1.00 in. Space; Conductor Type - CU; Conductor Size - Code - 1 AWG; Screw/Stud Size - 3/8 in.; Color Code - Green; Manufacturer Series - LCD-F