Menu Search
PANDUIT #LCA8-38-L

Lug, Compression; Copper; 3/8 in.; 1 Hole; 8 AWG; Red

SKU # 07498390088 Manufacturer Series: LCA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.56 x 0.60"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 3/8"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.56 x 0.60"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Screw/Stud Size - 3/8"; Color Code - Red; Additional Information - Conductor Inspection Hole. Package: 50; Manufacturer Series - LCA

Additional Info: Conductor Inspection Hole. Package: 50