Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 4 AWG; Gray

PANDUIT #LCA4-38F-L

Lug, Compression; Copper; 3/8 in.; 1 Hole; 4 AWG; Gray

SKU #07498355908
Manufacturer Series: LCA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 1.34 x 0.62"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Navy: 40-50 Navy
Screw/Stud Size: 3/8"
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 1.34 x 0.62"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Conductor Size - Navy - 40-50 Navy; Screw/Stud Size - 3/8"; Color Code - Gray; Additional Information - Package: 50; Manufacturer Series - LCA

Additional Info: Package: 50