Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG; Purple

PANDUIT #LCBX4/0-38-X

Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG; Purple

SKU #07498343721
Manufacturer Series: LCBX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 3.74 x 1.19"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/Stud Size: 3/8"
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 3.74 x 1.19"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 3/8"; Color Code - Purple; Additional Information - Conductor Inspection Hole. Package: 10; Manufacturer Series - LCBX

Additional Info: Conductor Inspection Hole. Package: 10