PANDUIT #LCA300-38F-X

Lug, Compression; Copper; 3/8 in.; 1 Hole; 300 MCM; White

SKU: 07498386959
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 2.07 x 1.19"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 300 MCM
Conductor Size - Navy: 300 Navy
Screw/Stud Size: 3/8"
Color Code: White
Manufacturer Series: LCA
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 2.07 x 1.19"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 300 MCM; Conductor Size - Navy - 300 Navy; Screw/Stud Size - 3/8"; Color Code - White; Additional Information - Package: 10; Manufacturer Series - LCA
Additional Info: Package: 10