Menu Search
PANDUIT #LCAX2/0-38F-X

Lug, Compression; Copper; 3/8 in.; 1 Hole; 2/0 AWG; Black

SKU # 07498343541 Manufacturer Series: LCAX-F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Lug L x Tongue W: 1.73 x 0.96 in
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex 2/0 Str
Screw/​Stud Size: 3/8 in
Color Code: Black