Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Lug, Compression; Copper; 2 AWG; Screw: 1/4 in.

SKU: 07498344264
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: 0.59 in.
Lug L x Tongue W: 1.5 x 0.7 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: #2 AWG
Screw/Stud Size: 1/4 in.
Color Code: Brown
Manufacturer Series: LCAX
With inspection hole; Temperature Rating: 90°C; Tongue Thickness: 0.11 in.