Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Lug, Compression; Copper; #10; 2 Holes; 6 AWG; Blue

SKU: 07498379772
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.52 x 0.46 in.
Stud Holes: 2H
Stud Hole Spacing: 0.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/Stud Size: #10
Color Code: Blue
Manufacturer Series: LCC-W
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.52 x 0.46 in.; Stud Holes - 2H; Stud Hole Spacing - 0.75 in. Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - #10; Color Code - Blue; Manufacturer Series - LCC-W