Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes

PANDUIT #LCD10-14AF-L

Lug, Compression; Copper; 1/4 in.; 2 Holes

SKU #07498397376
Manufacturer Series: LCD-F
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 1.56 x 0.42 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 14-10 AWG STR, 12 - 10 AWG SOL
Screw/Stud Size: 1/4 in.

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 1.56 x 0.42 in.; Stud Holes - 2H; Stud Hole Spacing - 0.63 in. Space; Conductor Type - CU; Conductor Size - Code - 14-10 AWG STR, 12 - 10 AWG SOL; Screw/Stud Size - 1/4 in.; Manufacturer Series - LCD-F