Menu Search
PANDUIT #LCC6-14JAW-L

Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU # 07498364833 Manufacturer Series: LCC-JAW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.47 x 0.48"
Stud Holes: 2H
Stud Hole Spacing: 0.50-0.63" Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/4"
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.47 x 0.48"; Stud Holes - 2H; Stud Hole Spacing - 0.50-0.63" Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - 1/4"; Color Code - Blue; Additional Information - Conductor Inspection Hole. Slotted Stud Hole. Package: 50; Manufacturer Series - LCC-JAW

Additional Info: Conductor Inspection Hole. Slotted Stud Hole. Package: 50