PANDUIT #LCC6-14BDW-L

Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU: 07498334509
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.86 x 0.48 in
Stud Holes: 2H
Stud Hole Spacing: 0.75-1.00 in Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/Stud Size: 1/4 in
Color Code: Blue
Manufacturer Series: LCC-W
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.86 x 0.48 in; Stud Holes - 2H; Stud Hole Spacing - 0.75-1.00 in Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - 1/4 in; Color Code - Blue; Additional Information - With Window Lug; Manufacturer Series - LCC-W
Additional Info: With Window Lug