Menu Search
PANDUIT #LCC6-14AWH-L

Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU # 07498380759 Manufacturer Series: LCC-WH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / 45 Degree
Lug L x Tongue W: 2.18 x 0.48 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/4 in.
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/45 Deg; Lug L x Tongue W - 2.18 x 0.48 in.; Stud Holes - 2H; Stud Hole Spacing - 0.63 in. Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - 1/4 in.; Color Code - Blue; Manufacturer Series - LCC-WH