Lug, Compression; Copper; 1/4 in.; 2 Holes; 3/0 AWG; Orange

SKU: 07498356878
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 2.42 x 0.96 in.
Stud Holes: 2H
Stud Hole Spacing: 0.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/Stud Size: 1/4 in.
Color Code: Orange
Manufacturer Series: LCD-F
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 2.42 x 0.96 in.; Stud Holes - 2H; Stud Hole Spacing - 0.75 in. Space; Conductor Type - CU; Conductor Size - Code - 3/0 AWG ; Screw/Stud Size - 1/4 in.; Color Code - Orange; Manufacturer Series - LCD-F