Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 3/0 AWG; Orange
PANDUIT #LCD3/0-14B-X

Lug, Compression; Copper; 1/4 in.; 2 Holes; 3/0 AWG; Orange

SKU # 07498338328 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.02 x 0.96 in.
Stud Holes: 2H
Stud Hole Spacing: 0.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Navy: 150 Navy
Screw/​Stud Size: 1/4 in.
Color Code: Orange

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.02 x 0.96 in.; Stud Holes - 2H; Stud Hole Spacing - 0.75 in. Space; Conductor Type - CU; Conductor Size - Code - 3/0 AWG ; Conductor Size - Navy - 150 Navy; Screw/Stud Size - 1/4 in.; Color Code - Orange; Manufacturer Series - LCD