Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 2 AWG; Brown
PANDUIT #LCD2-14AH-Q

Lug, Compression; Copper; 1/4 in.; 2 Holes; 2 AWG; Brown

SKU # 07498356675 Manufacturer Series: LCD-H
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / 45 Degree
Lug L x Tongue W: 2.11 x 0.60 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/4 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/45 Deg; Lug L x Tongue W - 2.11 x 0.60 in.; Stud Holes - 2H; Stud Hole Spacing - 0.63 in. Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/4 in.; Color Code - Brown; Manufacturer Series - LCD-H