Menu Search
PANDUIT #LCCX2/0-14A-X

Lug, Compression; Copper; 1/4 in.; 2 Holes; 2/0 AWG; Black

SKU # 07498342580 Manufacturer Series: LCCX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.27 x 0.96 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex
Screw/​Stud Size: 1/4 in.
Color Code: Black