Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 10 AWG

PANDUIT #LCD10-14A-L

Lug, Compression; Copper; 1/4 in.; 2 Holes; 10 AWG

SKU #07498397234
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.78 x .42"
Stud Holes: 2H
Stud Hole Spacing: .63" Space
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/Stud Size: 1/4"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.78 x .42"; Stud Holes - 2H; Stud Hole Spacing - .63" Space; Conductor Type - CU; Conductor Size - Code - 10 AWG; Screw/Stud Size - 1/4"; Additional Information - Pack of 50

Additional Info: Pack of 50