Menu Search
PANDUIT #LCD1/0-14A-X

Lug, Compression; Copper; 1/4 in.; 2 Holes; 1/0 AWG; Pink

SKU # 07498338320 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.57 x 0.76 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Navy: 100 Navy
Screw/​Stud Size: 1/4 in.
Color Code: Pink