PANDUIT #LCAS8-14F-L

Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU: 07498386879
Manufacturer Series: LCAS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Short / 90 Degree
Lug L x Tongue W: 0.99 x 0.48"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Navy: 23 Navy
Screw/Stud Size: 1/4"
Color Code: Red
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Short/90 Deg; Lug L x Tongue W - 0.99 x 0.48"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Conductor Size - Navy - 23 Navy; Screw/Stud Size - 1/4"; Color Code - Red; Additional Information - Package: 50; Manufacturer Series - LCAS
Additional Info: Package: 50