Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

PANDUIT #LCA8-14-L

Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU #07498390001
Manufacturer Series: LCA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.34 x 0.48"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/Stud Size: 1/4"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.34 x 0.48"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Screw/Stud Size - 1/4"; Color Code - Red; Additional Information - Conductor Inspection Hole. Package: 50; Manufacturer Series - LCA

Additional Info: Conductor Inspection Hole. Package: 50