PANDUIT #LCAF4-14-L

Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 Flex 91/24 Str; Gray

SKU: 07498355742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Belled End
Lug L x Tongue W: 1.63 x 0.55"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 4 Flex 91/24 Str
Screw/Stud Size: 1/4"
Color Code: Gray
Manufacturer Series: LCAF
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 1.63 x 0.55"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 4 Flex 91/24 Str; Screw/Stud Size - 1/4"; Color Code - Gray; Additional Information - Conductor Inspection Hole. Package: 50; Manufacturer Series - LCAF
Additional Info: Conductor Inspection Hole. Package: 50