PANDUIT #LCA2/0-14F-X

Lug, Compression; Copper; 1/4 in.; 1 Hole; 2/0 AWG; Black

SKU: 07498355922
Manufacturer Series: LCA-F
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 1.60 x 0.85"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Screw/Stud Size: 1/4"
Color Code: Black
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 1.60 x 0.85"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Screw/Stud Size - 1/4"; Color Code - Black; Additional Information - Conductor Inspection Hole. Package: 10; Manufacturer Series - LCA-F
Additional Info: Conductor Inspection Hole. Package: 10