Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 1/0 Flex 275/24 Str
PANDUIT #LCAF1/0-14-X

Lug, Compression; Copper; 1/4 in.; 1 Hole; 1/0 Flex 275/24 Str

SKU # 07498355758 Manufacturer Series: LCAF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / Belled End
Lug L x Tongue W: 2.46 x 0.85"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 1/0 Flex 275/24 Str
Screw/​Stud Size: 1/4"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 2.46 x 0.85"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 1/0 Flex 275/24 Str; Screw/Stud Size - 1/4"; Additional Information - Conductor Inspection Hole. Package: 10; Manufacturer Series - LCAF

Additional Info: Conductor Inspection Hole. Package: 10