Lug, Compression; Copper; 1/2 in.; 2 Holes; 300 MCM; White

SKU: 07498390100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 4.92 x 1.19 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 300 MCM
Screw/Stud Size: 1/2 in.
Color Code: White
Manufacturer Series: LCD
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 4.92 x 1.19 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 300 MCM; Screw/Stud Size - 1/2 in.; Color Code - White; Manufacturer Series - LCD