Menu Search
PANDUIT #LCCX2-12-E

Lug, Compression; Copper; 1/2 in.; 2 Holes; 2 AWG; Brown

SKU # 07498342558 Manufacturer Series: LCCX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.63 x 0.75 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 2 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Brown