Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 2 Holes; 1 AWG; Green

PANDUIT #LCC1-12W-E

Lug, Compression; Copper; 1/2 in.; 2 Holes; 1 AWG; Green

SKU #07498379799
Manufacturer Series: LCC-W
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.63 x 0.75 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/Stud Size: 1/2 in.
Color Code: Green

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.63 x 0.75 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 1 AWG; Screw/Stud Size - 1/2 in.; Color Code - Green; Manufacturer Series - LCC-W