Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 500 MCM; Pink

PANDUIT #LCAX500-12-6

Lug, Compression; Copper; 1/2 in.; 1 Hole; 500 MCM; Pink

SKU #07498343603
Manufacturer Series: LCAX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.64 x 1.89 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Conductor Size - Flex: 535.3 Flex
Screw/Stud Size: 1/2 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Tin Plated Copper; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.64 x 1.89 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 500 MCM; Conductor Size - Flex - 535.3 Flex; Screw/Stud Size - 1/2 in.; Color Code - Pink; Additional Information - Straight Tongue, Die Code: P99, With Inspection Hole, Barrel Length: 1.48 in., Thickness: 0.26 in., Wire Strip Length: 1-9/16 in.; Manufacturer Series - LCAX

Additional Info: Straight Tongue, Die Code: P99, With Inspection Hole, Barrel Length: 1.48 in., Thickness: 0.26 in., Wire Strip Length: 1-9/16 in.