PANDUIT #LCAF4/0-12F-X

Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Yellow

SKU: 07498387724
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 2.20 x 1.17"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Conductor Size - Navy: 200 Navy
Screw/Stud Size: 1/2"
Color Code: Yellow
Manufacturer Series: LCAF
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 2.20 x 1.17"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 4/0 Flex 550/24 Str; Conductor Size - Navy - 200 Navy; Screw/Stud Size - 1/2"; Color Code - Yellow; Additional Information - Package: 10; Manufacturer Series - LCAF
Additional Info: Package: 10