Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 3/0 AWG; Purple

PANDUIT #LCAF3/0-12F-X

Lug, Compression; Copper; 1/2 in.; 1 Hole; 3/0 AWG; Purple

SKU #07498387716
Manufacturer Series: LCAF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 2.12 x 1.06"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Flex: 3/0 Flex 450/24 Str
Conductor Size - Navy: 150 Navy
Screw/Stud Size: 1/2"
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 2.12 x 1.06"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 3/0 AWG; Conductor Size - Flex - 3/0 Flex 450/24 Str; Conductor Size - Navy - 150 Navy; Screw/Stud Size - 1/2"; Color Code - Purple; Additional Information - Package: 10; Manufacturer Series - LCAF

Additional Info: Package: 10