Menu Search

PANDUIT #LCB1/0-12-X

Lug, Compression; Copper; 1/2 in.; 1 Hole; 1/0 AWG; Pink

SKU: 07498338239
Manufacturer Series: LCB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.92 x 0.80 in
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Screw/Stud Size: 1/2 in
Color Code: Pink
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.92 x 0.80 in; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Screw/Stud Size - 1/2 in; Color Code - Pink; Manufacturer Series - LCB