The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PANDUIT #LCAX1/0-12-X

Lug, Compression; Copper; 1/2 in.; 1 Hole; 1/0 AWG; Pink

SKU # 07498343530 Manufacturer Series: LCAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Tin-plated Copper
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.14 x 0.85 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1/0 Flex
Screw/​Stud Size: 1/2 in.
Color Code: Pink

PAND LCAX1/0-12-X STDFLEXLUG1/0AWG.