The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #LCA3/0-00-X

Pan-Lug™ Lug, Compression; CU; 35kV; Blank; 3/0 AWG

SKU # 07498338230 Manufacturer Series: LCA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 3/0 AWG
Lug L x Tongue W: 2.59 x 0.96"
Conductor Size - Navy: 150 Navy
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: Blank
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10