PANDUIT #LAA3/0-38-5

Lug, Compression; Aluminum; 1 Hole; 3/0 AWG; Ruby

SKU: 07498391035
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Aluminum, Tin Plated
Barrel Length/Type: Long
Lug L x Tongue W: 3.44 x 1.07 in.
Stud Holes: 1H
Stud Hole Spacing: 0.37 in. Space
Conductor Type: CU/AL
Conductor Size - Code: 3/0 AWG
Color Code: Ruby
Manufacturer Series: LAA
Description
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Barrel Length/Type - Long; Lug L x Tongue W - 3.44 x 1.07 in.; Stud Holes - 1H; Stud Hole Spacing - 0.37 in. Space; Conductor Type - CU/AL; Conductor Size - Code - 3/0 AWG; Color Code - Ruby; Manufacturer Series - LAA