WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
PANDUIT #LAA2-56-X

Lug, Compression; Aluminum; 1 Hole; 2 AWG; Pink

SKU # 07498391015 Manufacturer Series: LAA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin Plated
Barrel Length/​Type: Long
Lug L x Tongue W: 2.63 x 0.75 in.
Stud Holes: 1H
Stud Hole Spacing: 0.31 in. Space
Conductor Type: CU/AL
Conductor Size - Code: 2 AWG
Color Code: Pink