Menu Search
PANDUIT #LAA2/0-38-5

Lug, Compression; Aluminum; 1 Hole; 2/0 AWG; Olive

SKU # 07498391030 Manufacturer Series: LAA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin-plated
Barrel Length/​Type: Long
Lug L x Tongue W: 3.19 x 0.95 in.
Stud Holes: 1H
Stud Hole Spacing: 0.37 in. Space
Conductor Type: CU/AL
Conductor Size - Code: 2/0 AWG
Color Code: Olive