Menu Search
PANDUIT #LAA1/0-38-X

Lug, Compression; Aluminum; 1 Hole; 1/0 AWG; Tan

SKU # 07498391026 Manufacturer Series: LAA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin Plated
Barrel Length/​Type: Long
Lug L x Tongue W: 3.23 x 0.88 in.
Stud Holes: 1H
Stud Hole Spacing: 0.37 in. Space
Conductor Type: CU/AL
Conductor Size - Code: 1/0 AWG
Color Code: Tan