PANDUIT #LAB350-12-2R

Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 350 MCM; Brown

SKU: 07498306986
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Aluminum
Voltage: 35kV
Lug L x Tongue W: 6.61 x 1.52 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in.
Conductor Type: CU/AL
Conductor Size - Code: 350 MCM
Screw/Stud Size: 1/2 in.
Color Code: Brown
Manufacturer Series: LAB
Description
PAND LAB350-12-2R R-ALLUG2HOLE300KC