Menu Search
Cable Lugs Lug, Compression; 2 Holes; 1/2 in.; Black

PANDUIT #LCCX2/0-12-X

Pan-Lug™ Lug, Compression; 2 Holes; 1/2 in.; Black

SKU #07498342587
Manufacturer Series: LCCX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard, Long
Lug L x Tongue W: 4.87 x 0.96 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Flex: 2/0 AWG
Screw/Stud Size: 1/2 in.
Color Code: Black

PAND LCCX2/0-12-X LGFLEXLUG2/0AWG1.