Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG; Gray

NSI INDUSTRIES #GL414

Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG; Gray

SKU #66238103625
Manufacturer Series: Series GL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V
Barrel Length/Type: Short
Lug L x Tongue W: 1.50 x 0.49 in
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/Stud Size: 1/4 in
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600V; Barrel Length/Type - Short; Lug L x Tongue W - 1.50 x 0.49 in; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Screw/Stud Size - 1/4 in; Color Code - Gray; Additional Information - Environmental Conditions: 90 deg C, Expanded Wire Range: 4 - 6 AWG, 0.34 in O.D, 0.25 in I.D; Manufacturer Series - Series GL

Additional Info: Environmental Conditions: 90 deg C, Expanded Wire Range: 4 - 6 AWG, 0.34 in O.D, 0.25 in I.D