Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 6 AWG; Blue

ILSCO #CSWS-6-38

SureCrimp® Lug, Compression; Copper; 3/8 in.; 1 Hole; 6 AWG; Blue

SKU #78366962905
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Electro-Tin Plated
Voltage: 35kV
Barrel Length/Type: Short with Sight
Lug L x Tongue W: 1.57 x 0.60 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex
Screw/Stud Size: 3/8 in.
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Electro-Tin Plated; Voltage - 35kV; Barrel Length/Type - Short with Sight; Lug L x Tongue W - 1.57 x 0.60 in.; Stud Holes - 1; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - 3/8 in.; Color Code - Blue; Additional Information - UL Listed and CSA Certified; Manufacturer Series - SureCrimp®

Additional Info: UL Listed and CSA Certified