Menu Search
ILSCO #CLWS-2-12

SureCrimp® Lug, Compression; Copper; 1/2 in.; 1 Hole; 2 AWG; Brown

SKU # 78366963311 Manufacturer Series: CLWS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.66 x 0.60 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/2 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.66 x 0.60 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/2 in.; Color Code - Brown; Additional Information - Barrel Length: 1.13 in., Wire Strip Length: 1.19 in.; Manufacturer Series - SureCrimp CLWS

Additional Info: Barrel Length: 1.13 in., Wire Strip Length: 1.19 in.