Menu Search
HUBBELL #VHCL2012BN

Lug, Compression; Copper; 1/2 in.; 2 Holes; 2/0 AWG STR

SKU # 09635933781 Manufacturer Series: VHCL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 34.5kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.063 x 0.81 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG STR
Screw/​Stud Size: 1/2 in.

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 34.5 KV; Barrel Length/Type - Long; Lug L x Tongue W - 5.063 x 0.81 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 2/0 AWG STR; Screw/Stud Size - 1/2 in.; Additional Information - Copper Conductor Range: No. 4 to 2/0 Stranded; Manufacturer Series - VHCL

Additional Info: Copper Conductor Range: No. 4 to 2/0 Stranded