Menu Search
CHATSWORTH PRODUCTS #40162-952

Lug, Compression; Copper; 3/8 in.; 2 Holes; 6 AWG; Blue

SKU # 70395724432
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Stud Holes: 2H
Stud Hole Spacing: 0.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Blue