Menu Search
CHATSWORTH PRODUCTS #40162-903

Lug, Compression; Copper; 3/8 in.; 2 Holes; #6 AWG; Blue

SKU # 70395724433
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Stud Holes: 2H
Stud Hole Spacing: 1.00 in.
Conductor Type: Copper
Conductor Size - Code: #6 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Blue