Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; #2 AWG; Brown

CHATSWORTH PRODUCTS #40162-957

Lug, Compression; Copper; 3/8 in.; 2 Holes; #2 AWG; Brown

SKU #70395724440
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Stud Holes: 2H
Stud Hole Spacing: 1.00 in.
Conductor Type: Copper
Conductor Size - Code: #2 AWG
Screw/Stud Size: 3/8 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Stud Holes - 2H; Stud Hole Spacing - 1.00 in.; Conductor Type - CU; Conductor Size - Code - #2 AWG; Screw/Stud Size - 3/8 in.; Color Code - Brown