Menu Search
CHATSWORTH PRODUCTS #40162-907

Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown

SKU # 70395724439
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Stud Holes: 2H
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Stud Holes - 2H; Stud Hole Spacing - 1.00 in. Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 3/8 in.; Color Code - Brown