Menu Search
BURNDY #YA29

Hylug™ Terminal, Compression; Copper; 1 Hole; 250 MCM; 1/2 in.

SKU # 78181050405 Manufacturer Series: YA Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.26 x 1.11"
Color Code: Yellow
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V to 35kV
Barrel Length/​Type: Long
Stud Holes: 1H
Conductor Type: Copper

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.